Ohm Electric HDMI soft cable slim type high speed

Sebelum PPN:
Rp129.900 - Rp489.900
Spesifikasi
Cable Typeslim/soft
ColorBlack
Connector 1HDMI Type-A
Connector 2HDMI Type-A
Connector ShapeHDMI plug (A type) <-> HDMI plug (A type)
Conversion TypeMale - Male
Correspondence to Ethernet○
Plug24 gold plating
ShieldingTriple shield
Supported Resolution4K x 2K resolution

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High speed HDMI cable with Ethernet
HDMI standard (High Speed HDMI Cable with Ethernet) certified
Compatible with 4K x 2K resolution/3D video/HDMI Ethernet channel/Audio return channel 16% slimmer than conventional cables made by manufacturers, soft and easy to wire even in narrow spaces
A single cable can transmit high-definition digital video signals and high-quality digital audio signals.
Compatible with HDMI Ethernet Channel (HEC) Compatible with Audio Return Channel (ARC) 24-karat gold plating is used on the terminals. Reduces deterioration due to contact, is resistant to rust, prevents deterioration of image and sound quality due to aging, and transmits signals faithfully
Triple shield structure reduces external noise and achieves high shielding properties. Uses environmentally friendly lead-free solder that does not contain lead. Uses high-purity OFC wire.
Feature
High speed HDMI cable with Ethernet
HDMI standard (High Speed HDMI Cable with Ethernet) certified
Compatible with 4K x 2K resolution/3D video/HDMI Ethernet channel/Audio return channel 16% slimmer than conventional cables made by manufacturers, soft and easy to wire even in narrow spaces
A single cable can transmit high-definition digital video signals and high-quality digital audio signals.
Compatible with HDMI Ethernet Channel (HEC) Compatible with Audio Return Channel (ARC) 24-karat gold plating is used on the terminals. Reduces deterioration due to contact, is resistant to rust, prevents deterioration of image and sound quality due to aging, and transmits signals faithfully
Triple shield structure reduces external noise and achieves high shielding properties. Uses environmentally friendly lead-free solder that does not contain lead. Uses high-purity OFC wire.

Ulasan Produk

Tidak ada ulasan