MCO HDMI selector 4 input 1 output 4K60P compatible with remote control
#Grup produk P113603789
Spesifikasi
| Cable Length (m) | Conformity: IN/OUT total up to 5 or less recommended |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 133 x 53 x 16 |
| Mass (g) | About 78 |
| Set Contents | Main unit, instruction manual and warranty card, USB cable for power supply (about 0.7m), remote control |
| Specification | HDR compatible * Operation is not guaranteed except for HDR10, HDCP: 2.2/1.4 |
| Standard | HDMI 2.0 compliant |
| Supported Formats | Audio: LPCM 2/5.1/7.1ch, Dolby Digital, Dolby Digital Plus, Dolby TrueHD, DTS-HD Master Audio, DTS |
| Supported Resolution | 4K (3840 x 2160 60Hz) Full HD (1920 x 1080 60Hz) 1080i/720p/480p/480i |
| Switching Method | HDMI 4 in 1 out |
| Warranty Period | 1 year from the date of purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An HDMI switcher that supports 4K 60Hz resolution, ideal for connecting multiple devices on a 4K TV. You can switch between multiple 4K compatible HDMI devices. Up to 4 HDMI devices can be switched You can switch and use up to 4 HDMI devices such as game consoles, Blu-ray recorders, and personal computers. When connecting each device, there is no need to plug and unplug the HDMI cable each time. All the input and output ports are in the same row, and all the HDMI cables can be wired in the same direction for a clean look. Operation has been confirmed on each company's game console Operation has been confirmed on each company's game console such as PlayStation (R) 4, PlayStation (R) 5, Nintendo SwitchTM. Remote control and manual operation, two ways of switching operation Not only can you operate by pressing the switch on the main unit, but you can also switch with a dedicated remote control. Equipped with an LED lamp that allows you to see which port is connected at a glance Equipped with an LED lamp that corresponds to each of the four connected devices. The lamp corresponding to the currently connected device lights up, making it possible to distinguish at a glance.
Feature
An HDMI switcher that supports 4K 60Hz resolution, ideal for connecting multiple devices on a 4K TV. You can switch between multiple 4K compatible HDMI devices. Up to 4 HDMI devices can be switched You can switch and use up to 4 HDMI devices such as game consoles, Blu-ray recorders, and personal computers. When connecting each device, there is no need to plug and unplug the HDMI cable each time. All the input and output ports are in the same row, and all the HDMI cables can be wired in the same direction for a clean look. Operation has been confirmed on each company's game console Operation has been confirmed on each company's game console such as PlayStation (R) 4, PlayStation (R) 5, Nintendo SwitchTM. Remote control and manual operation, two ways of switching operation Not only can you operate by pressing the switch on the main unit, but you can also switch with a dedicated remote control. Equipped with an LED lamp that allows you to see which port is connected at a glance Equipped with an LED lamp that corresponds to each of the four connected devices. The lamp corresponding to the currently connected device lights up, making it possible to distinguish at a glance.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
