StarTech.com HDMI repeater (built-in signal amplifier / equalizer) HDMI booster that can extend up to 35m at 1080p
#Grup produk P113603743
Spesifikasi
| Connector A | HDMI (19 pin) |
|---|---|
| Connector B | HDMI (19 pin) |
| Height (cm) | 2.6 |
| Length (mm) | 54.2 |
| Mass (g) | 74 |
| Operating Temperature (°C) | 0~70 |
| Output Current (A) | 1 |
| Storage Temperature (°C) | -10~80 |
| Width (mm) | 42.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Relay function: Placed between HDMI devices to amplify HDMI signals. Supports a distance of 25m on the video input side and 10m on the video output side Easy installation: Mounting brackets are included with the product, category 5/6 wiring infrastructure not required. No power supply required for standard applications.
Easy customization: Built-in 10-level equalizer switch. Adjustable signal amplification level according to cable length Long-distance transmission: Booster keeps HD resolution at 1080p (60Hz). Solved the problem of resolution degradation when transmitting HDMI over long distances
Products for IT professionals: HDMI extenders designed for professional use. Offers 2-year warranty and free lifetime technical support
Use boosters with standard HDMI cables to avoid laying network cables to extend video signals Amplify HDMI signals for displays in classrooms, offices, conference rooms, etc.
Easy customization: Built-in 10-level equalizer switch. Adjustable signal amplification level according to cable length Long-distance transmission: Booster keeps HD resolution at 1080p (60Hz). Solved the problem of resolution degradation when transmitting HDMI over long distances
Products for IT professionals: HDMI extenders designed for professional use. Offers 2-year warranty and free lifetime technical support
Use boosters with standard HDMI cables to avoid laying network cables to extend video signals Amplify HDMI signals for displays in classrooms, offices, conference rooms, etc.
Feature
Relay function: Placed between HDMI devices to amplify HDMI signals. Supports a distance of 25m on the video input side and 10m on the video output side Easy installation: Mounting brackets are included with the product, category 5/6 wiring infrastructure not required. No power supply required for standard applications.Easy customization: Built-in 10-level equalizer switch. Adjustable signal amplification level according to cable length Long-distance transmission: Booster keeps HD resolution at 1080p (60Hz). Solved the problem of resolution degradation when transmitting HDMI over long distances
Products for IT professionals: HDMI extenders designed for professional use. Offers 2-year warranty and free lifetime technical support
Use
Use boosters with standard HDMI cables to avoid laying network cables to extend video signals Amplify HDMI signals for displays in classrooms, offices, conference rooms, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20HDMI%20booster%20that%20can%20extend%20up%20to%2035m%20at%201080p/knP113603743-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
