Ainex HDMI Mini to HDMI Conversion Adapter, U-Shaped, Upward Facing

Sebelum PPN:
Rp139.900
Spesifikasi
ColorBlack
Conform toHigh-Speed HDMI Cable with Ethernet: Supported, Full HD 3D (1080p x 2 screens): Supported, ARC (Audio Return Channel): Supported, HEC (HDMI Ethernet Channel): Supported
Connector ShapeHDMI Mini Male (Type C), HDMI Female (Type A)
Dimensions, Width W x Depth D x Height H (mm)18 x 16 x 17.5 (including connector)
LEDPower check: White
Maximum Resolution4K/60Hz (2160p)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This adapter flips the HDMI mini connector 180 degrees and converts it into an HDMI connector.
Ideal for mobile monitors where the area around the connector is narrow.
When handling in tight spaces, this reduces the strain on the connector compared to connecting the HDMI cable directly.
Route it above the HDMI mini connector.
Supports resolutions up to 4K/60Hz (2160p).
The main unit is equipped with a power confirmation LED.
Durable gold-plated connectors.
*Please check that there is no physical interference between this product and the cable/HDMI device before purchasing.
Warning
*Please check that there is no physical interference between this product and the cable/HDMI device before purchasing.
Feature
This adapter flips the HDMI mini connector 180 degrees and converts it into an HDMI connector.
Ideal for mobile monitors where the area around the connector is narrow.
When handling in tight spaces, this reduces the strain on the connector compared to connecting the HDMI cable directly.
Route it above the HDMI mini connector.
Supports resolutions up to 4K/60Hz (2160p).
The main unit is equipped with a power confirmation LED.
Durable gold-plated connectors.

Ulasan Produk

Tidak ada ulasan