JTT HDMI Male - HDMI Female 2-Axis Adapter

Sebelum PPN:
Rp83.900
Spesifikasi
Connector ShapeHDMI (male) - HDMI (female)
Dimensions (mm)Approximately 71 x 22 x 14
Female MountingHDMI
Male MountingHDMI
Mass (g)About 11
Supported ResolutionFull HD, 4K / 30Hz (maximum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 2-axis type adapter that allows you to change the HDMI terminal in any direction.
The 2-axis joint allows you to freely twist and bend the cable, so you can clean the wiring of the HDMI cable that is difficult to bend, or bend the cable protruding from the back of the recorder etc. at a right angle to make effective use of space. I will.
By simply connecting this product to an HDMI cable, the force applied to the cable or connector can be dissipated, which helps prevent damage or disconnection of the connector or terminal.
Feature
It is a 2-axis type adapter that allows you to change the HDMI terminal in any direction.
The 2-axis joint allows you to freely twist and bend the cable, so you can clean the wiring of the HDMI cable that is difficult to bend, or bend the cable protruding from the back of the recorder etc. at a right angle to make effective use of space. I will.
By simply connecting this product to an HDMI cable, the force applied to the cable or connector can be dissipated, which helps prevent damage or disconnection of the connector or terminal.

Ulasan Produk

Tidak ada ulasan