MCO HDMI L type conversion adapter [HDMI A male ⇔ HDMI A female] Black HDA-ALC [HDMI ⇔ HDMI]

Sebelum PPN:
Rp129.900
Spesifikasi
ConnectorHDMI A connector (19 pin male) - HDMI A connector (19 pin female)
Dimensions, Width W x Height H x Depth D (mm)About 20.5 x 16.8 x 31.2
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter that changes the angle of the HDMI port You can change the angle of the HDMI port of TVs, projectors, etc. Changing the direction makes it easier to connect the HDMI cable. Uses a gold-plated connector that prevents rust and deterioration over time Uses a gold-plated connector that reduces deterioration over time such as rust and signal deterioration. You can use it for a long time because you can suppress the deterioration of the signal. Environmentally friendly RoHS compliant It is a safe product that has cleared the content standards for substances harmful to people and the environment. The content of the types of substances stipulated in the RoHS Directive is kept below the standard value.
Feature
Adapter that changes the angle of the HDMI port You can change the angle of the HDMI port of TVs, projectors, etc. Changing the direction makes it easier to connect the HDMI cable. Uses a gold-plated connector that prevents rust and deterioration over time Uses a gold-plated connector that reduces deterioration over time such as rust and signal deterioration. You can use it for a long time because you can suppress the deterioration of the signal. Environmentally friendly RoHS compliant It is a safe product that has cleared the content standards for substances harmful to people and the environment. The content of the types of substances stipulated in the RoHS Directive is kept below the standard value.

Ulasan Produk

Tidak ada ulasan