MCO HDMI female-DVI-D conversion adapter
#Grup produk P113603549
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | HDMI A Connector (Female) -DVI-D (24 + 1 Pin Male) (Single Link) |
| Conversion Type | Male-female |
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 40.6 x 46.5 x 14.5 |
| Female Mounting | DVI-D |
| Male Mounting | HDMI |
| Mass (g) | About 31 |
| Plug | Gold plate |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported Resolution | 1920 x 1080 (Full HD), 1920 x 1200 (WUXGA) * Supports resolutions below the resolution shown on the left |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Conversion adapter that allows you to connect an HDMI cable to a DVI terminal such as a display or projector Adapter that converts HDMI to DVI-D Adopts a rust-resistant gold-plated connector Environmentally friendly RoHS directive compliant (10 substances)
* This product is for DVI single link only. It does not support dual links. * Audio signals cannot be transmitted with this product. Please connect a cable separately for audio transmission. * This product does not support HDCP (copyright protection system). * This product does not guarantee connection with all devices equipped with HDMI / DVI terminals. * Depending on the shape of the connected device, this product may not be installed. * When removing this product, be sure to hold the connector to remove it. * Never disassemble or process this product. * We are not responsible for any data or program loss or equipment failure that occurs while using this product. * Although every effort has been made to manufacture this product, if it is defective, we will replace it immediately. Please forgive any further responsibility.
* This product is for DVI single link only. It does not support dual links. * Audio signals cannot be transmitted with this product. Please connect a cable separately for audio transmission. * This product does not support HDCP (copyright protection system). * This product does not guarantee connection with all devices equipped with HDMI / DVI terminals. * Depending on the shape of the connected device, this product may not be installed. * When removing this product, be sure to hold the connector to remove it. * Never disassemble or process this product. * We are not responsible for any data or program loss or equipment failure that occurs while using this product. * Although every effort has been made to manufacture this product, if it is defective, we will replace it immediately. Please forgive any further responsibility.
Warning
* This product is for DVI single link only. It does not support dual links. * Audio signals cannot be transmitted with this product. Please connect a cable separately for audio transmission. * This product does not support HDCP (copyright protection system). * This product does not guarantee connection with all devices equipped with HDMI / DVI terminals. * Depending on the shape of the connected device, this product may not be installed. * When removing this product, be sure to hold the connector to remove it. * Never disassemble or process this product. * We are not responsible for any data or program loss or equipment failure that occurs while using this product. * Although every effort has been made to manufacture this product, if it is defective, we will replace it immediately. Please forgive any further responsibility.Feature
Conversion adapter that allows you to connect an HDMI cable to a DVI terminal such as a display or projector Adapter that converts HDMI to DVI-D Adopts a rust-resistant gold-plated connector Environmentally friendly RoHS directive compliant (10 substances)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
