StarTech.com HDMI Extension Cable / 2m / High Speed HDMI 1.4 / Ethernet Compatible HDMI Extension Cord / 4K30Hz / HDMI Male-HDMI Female

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector AHDMI [19 pin]
Connector BHDMI [19 pin]
Connector ShapeHDMI [19 pin] female - HDMI [19 pin] male
Conversion TypeFemale - Male
Height (mm)13
Mass (g)143
Maximum Resolution[Digital] 4K x 2K @ 30 Hz
PlugGold plate
Product Width (mm)24
ShieldingDouble shield (braided + aluminum foil)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Speed HDMI: Ethernet compatible HDMI 1.4 cable (2m). 4K (3840x2160p 24/25 / 30Hz, 4096x2160p 24Hz), Full HD (1920x1080p 120Hz), 10.2Gbps bandwidth, wide aspect ratio, 8ch audio (5.1 / 7.1 / DD + / Dolby TrueHD), 3D video compatible High durability: Sturdy 4K high-speed HDMI compatible extension cable with strength using PVC coating material. Flexible PVC strain relief prevents damage from frequent bending and overuse. Ideal for commercial environments High quality design: 28 AWG wire, gold plated connector, aluminum mylar foil and copper braid (85% coverage) for superior EMI protection for signal integrity. HDMI extension cord for high quality video and audio Applications: Extend reach with 2m cable to protect your computer's HDMI port. Connect to your home, office, or business trip TV, monitor, or projector. Used in devices such as Samsung / Sony / Apple TV / Dell / LG Specifications: 2m | Black | HDMI 1.4 | HDMI Male-Female | 28 AWG | PVC Coating Material | EMI Shield: Aluminum Mylar Foil + 85% Braid | ARC, Deep Color, HDCP 1.4, CEC, YCC601 Color | Compatible with HDMI 1.4 and earlier
Extends the connection distance of the high-speed HDMI cable by 2 m and flexibly supports AV equipment placement
Feature
High Speed HDMI: Ethernet compatible HDMI 1.4 cable (2m). 4K (3840x2160p 24/25 / 30Hz, 4096x2160p 24Hz), Full HD (1920x1080p 120Hz), 10.2Gbps bandwidth, wide aspect ratio, 8ch audio (5.1 / 7.1 / DD + / Dolby TrueHD), 3D video compatible High durability: Sturdy 4K high-speed HDMI compatible extension cable with strength using PVC coating material. Flexible PVC strain relief prevents damage from frequent bending and overuse. Ideal for commercial environments High quality design: 28 AWG wire, gold plated connector, aluminum mylar foil and copper braid (85% coverage) for superior EMI protection for signal integrity. HDMI extension cord for high quality video and audio Applications: Extend reach with 2m cable to protect your computer's HDMI port. Connect to your home, office, or business trip TV, monitor, or projector. Used in devices such as Samsung / Sony / Apple TV / Dell / LG Specifications: 2m | Black | HDMI 1.4 | HDMI Male-Female | 28 AWG | PVC Coating Material | EMI Shield: Aluminum Mylar Foil + 85% Braid | ARC, Deep Color, HDCP 1.4, CEC, YCC601 Color | Compatible with HDMI 1.4 and earlier
Use
Extends the connection distance of the high-speed HDMI cable by 2 m and flexibly supports AV equipment placement

Ulasan Produk

Tidak ada ulasan