StarTech.com HDMI extender extender Compact transmitter HDBaseT compatible 4K UHD compatible

Sebelum PPN:
Rp15.999.900
Spesifikasi
Connector AHDMI (19 pin), RJ-45
Connector BHDMI (19 pin), RJ-45
Height (cm)2.5
Humidity (% RH)0 to 80 (no condensation)
Input Current (A)0.6
Length (mm)80
Mass (g)252
Number of Ports1
Operating Temperature (°C)0~ 40
Output Current (A)1.5
Power Consumption (W)18
Storage Temperature (°C)-10 ~ 60
Width (mm)68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact USB power transmitter with an integrated HDMI cable. Simple and flexible installation for amazing image quality with up to 4K UHD resolution support Easy integration with existing Category 5/6/7 infrastructure Mounting bracket included
7.1ch surround support
Transmission HDBaseT signals to projectors in conference rooms and classrooms Deploy digital signage in large facilities such as shopping centers, stadiums, schools and hospitals Powering transmitters from video source USB ports
Feature
A compact USB power transmitter with an integrated HDMI cable. Simple and flexible installation for amazing image quality with up to 4K UHD resolution support Easy integration with existing Category 5/6/7 infrastructure Mounting bracket included
7.1ch surround support
Use
Transmission HDBaseT signals to projectors in conference rooms and classrooms Deploy digital signage in large facilities such as shopping centers, stadiums, schools and hospitals Powering transmitters from video source USB ports

Ulasan Produk

Tidak ada ulasan