StarTech.com HDMI extender / PoE / Category 5e / 6 LAN cable used / 35m-40m extension / 4K / HDMI extender

Sebelum PPN:
Rp16.999.900
Spesifikasi
Maximum Extension (m)35(4K)/70(HD)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI Extender: Extends HDMI video signal and 7.1ch audio using Category 5e / 6 LAN cable (up to 35m at 4K30Hz, up to 70m at 1080p). Supports YUV video encoding, RS-232 & IR extension control, 4: 4: 4 chroma subsampling, HDCP 1.4 Send / receive with one power supply: Place the power adapter on either the remote side or the local side according to the location of the outlet Possible. Power the receiver / transmitter with an Ethernet cable
HDBaseT certification: Supports verification and certification by the HDBaseT Alliance. Ideal for commercial and commercial digital signage, audiovisual work and integration Product content: Transmitter & receiver (2-point direct connection, no network equipment required), test category 5e cable, IR blaster, IR receiver (with installation bracket) , IR remote control is not included in the product)
Easy installation: HDMI extender kit that does not require IP settings or drivers (provides both transmitter and receiver). If you need a longer distance extension, you can use the separately sold HDBaseT Repeater (ST121HDBTRP).
Using HDBaseT, it is possible to extend the video signal using a cable even in places where the outlet is limited. Power supply to both receiver and transmitter with one power supply on either the receiving side or the transmitting side. The display is placed in an easy-to-see position, and the system equipment is installed in a clean and safe remote place. Place in place
* If you want to add more displays, you can daisy-chain this product with HDBaseT Repeater (ST121HDBTRP).
Warning
* If you want to add more displays, you can daisy-chain this product with HDBaseT Repeater (ST121HDBTRP).
Feature
HDMI Extender: Extends HDMI video signal and 7.1ch audio using Category 5e / 6 LAN cable (up to 35m at 4K30Hz, up to 70m at 1080p). Supports YUV video encoding, RS-232 & IR extension control, 4: 4: 4 chroma subsampling, HDCP 1.4 Send / receive with one power supply: Place the power adapter on either the remote side or the local side according to the location of the outlet Possible. Power the receiver / transmitter with an Ethernet cable
HDBaseT certification: Supports verification and certification by the HDBaseT Alliance. Ideal for commercial and commercial digital signage, audiovisual work and integration Product content: Transmitter & receiver (2-point direct connection, no network equipment required), test category 5e cable, IR blaster, IR receiver (with installation bracket) , IR remote control is not included in the product)
Easy installation: HDMI extender kit that does not require IP settings or drivers (provides both transmitter and receiver). If you need a longer distance extension, you can use the separately sold HDBaseT Repeater (ST121HDBTRP).
Use
Using HDBaseT, it is possible to extend the video signal using a cable even in places where the outlet is limited. Power supply to both receiver and transmitter with one power supply on either the receiving side or the transmitting side. The display is placed in an easy-to-see position, and the system equipment is installed in a clean and safe remote place. Place in place

Ulasan Produk

Tidak ada ulasan