StarTech.com HDMI distributor I splitter + HDCP + 2.2 compliant + EDID recognition function + 7.1 ch surround
#Grup produk P113603309
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2-port HDMI splitter: Branches 4K / 60Hz (UHD) resolution HDMI video signal and 7.1ch audio, and displays the same image and audio on two screens. Supports 4: 4: 4 chroma subsampling, 18Gbps bandwidth (HDMI 2.0b), HDR, HDCP 2.2-HDCP 1.4 conversion
EDID control switch: The built-in scaler outputs two different resolutions. Alternatively, copy the EDID settings on output port 1 and output to another display at the desired resolution (720p or higher) (EDID copy).
Flexible audio support: 3 different audio outputs (HDMI, 3.5mm, optical digital) can be output to the speaker / amplifier, and audio is supported simultaneously on all ports. Supports digital-to-analog conversion (DAC) Long-distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, you can use this product with an active HDMI cable or HDMI extender (sold separately) to output to a 2-screen TV / projector / monitor display. Easy setup: 1 input 2 output HDMI 2.0 distributor (4K) that does not require a driver Correspondence). Easy installation by setting the EDID switch to Auto, connecting the cable, and turning on the power. Wide screen compatible, HDMI / DVI compatible
Output 4K / 60Hz HDMI signal to two HDMI displays at different resolutions
Output 4K / 60Hz video to monitor or TV. Ideal for environments that require extremely precise image quality, such as control centers and video production studios Display company information and advertisements on multiple displays in shopping centers Display the same information on multiple displays in the waiting room of a medical institution
EDID control switch: The built-in scaler outputs two different resolutions. Alternatively, copy the EDID settings on output port 1 and output to another display at the desired resolution (720p or higher) (EDID copy).
Flexible audio support: 3 different audio outputs (HDMI, 3.5mm, optical digital) can be output to the speaker / amplifier, and audio is supported simultaneously on all ports. Supports digital-to-analog conversion (DAC) Long-distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, you can use this product with an active HDMI cable or HDMI extender (sold separately) to output to a 2-screen TV / projector / monitor display. Easy setup: 1 input 2 output HDMI 2.0 distributor (4K) that does not require a driver Correspondence). Easy installation by setting the EDID switch to Auto, connecting the cable, and turning on the power. Wide screen compatible, HDMI / DVI compatible
Output 4K / 60Hz HDMI signal to two HDMI displays at different resolutions
Output 4K / 60Hz video to monitor or TV. Ideal for environments that require extremely precise image quality, such as control centers and video production studios Display company information and advertisements on multiple displays in shopping centers Display the same information on multiple displays in the waiting room of a medical institution
Feature
2-port HDMI splitter: Branches 4K / 60Hz (UHD) resolution HDMI video signal and 7.1ch audio, and displays the same image and audio on two screens. Supports 4: 4: 4 chroma subsampling, 18Gbps bandwidth (HDMI 2.0b), HDR, HDCP 2.2-HDCP 1.4 conversionEDID control switch: The built-in scaler outputs two different resolutions. Alternatively, copy the EDID settings on output port 1 and output to another display at the desired resolution (720p or higher) (EDID copy).
Flexible audio support: 3 different audio outputs (HDMI, 3.5mm, optical digital) can be output to the speaker / amplifier, and audio is supported simultaneously on all ports. Supports digital-to-analog conversion (DAC) Long-distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, you can use this product with an active HDMI cable or HDMI extender (sold separately) to output to a 2-screen TV / projector / monitor display. Easy setup: 1 input 2 output HDMI 2.0 distributor (4K) that does not require a driver Correspondence). Easy installation by setting the EDID switch to Auto, connecting the cable, and turning on the power. Wide screen compatible, HDMI / DVI compatible
Use
Output 4K / 60Hz HDMI signal to two HDMI displays at different resolutionsOutput 4K / 60Hz video to monitor or TV. Ideal for environments that require extremely precise image quality, such as control centers and video production studios Display company information and advertisements on multiple displays in shopping centers Display the same information on multiple displays in the waiting room of a medical institution
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
