Buffalo HDMI Cable Standard Ver1.4 Compliant

Sebelum PPN:
Rp309.900 - Rp1.099.900
Spesifikasi
ColorBlack
Connector ShapeHDMI type A19 pin - HDMI type A19 pin
Conversion TypeMale - Male
FunctionARC compatible, HEC compatible, CEC compatible, Deep Color compatible, 3D compatible, Auto Lip-Sync compatible
HDMI StandardHIGH SPEED with Ethernet
PlugGold plate
Set ContentsBody
Suitable ModelsAV equipment, game consoles, personal computers and personal computer peripherals with HDMI input and output terminals
Supported Resolution4K2K compatible, Full HD compatible
Transmission Band (MHz)340
Transmission Speed (Gbps)10.2
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI Ver1.4 compliant high-speed HDMI cable compatible with Ethernet (network connection) PlayStation 3, Xbox 360 compatible Gold-plated plug that prevents deterioration of image quality / sound quality
Feature
HDMI Ver1.4 compliant high-speed HDMI cable compatible with Ethernet (network connection) PlayStation 3, Xbox 360 compatible Gold-plated plug that prevents deterioration of image quality / sound quality

Ulasan Produk

Tidak ada ulasan