Buffalo HDMI Cable Slim Type

Sebelum PPN:
Rp219.900 - Rp749.900
Spesifikasi
Cable Outer Diameter (mm)3.7
ColorWhite
Connector 1HDMI Type-A
Connector 2HDMI Type-A
Connector ShapeHDMI type A19 pin - HDMI type A19 pin
Conversion TypeMale - Male
Correspondence to Ethernet○
FunctionARC compatible, HEC compatible, CEC compatible, Deep Color compatible, 3D compatible, Auto Lip-Sync compatible
HDMI StandardHIGH SPEED with Ethernet
PlugGold plate
ShieldingTriple shield
Suitable ModelsAV equipment, game consoles, personal computers and personal computer peripherals with HDMI input and output terminals
Supported Resolution4K2K compatible, Full HD compatible
Transmission Speed (Gbps)Up to 10.2
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI HighSpeed slim cable
4K / 2K compatible Aluminum mold specifications with a sense of quality and durability Triple shield structure that protects high image quality from external noise
*For lengths of 3m or more, connect the connector with the built-in repeater IC (the one labeled "TV/DISPLAY") to a video device such as a TV or display.
Warning
*For lengths of 3m or more, connect the connector with the built-in repeater IC (the one labeled "TV/DISPLAY") to a video device such as a TV or display.
Feature
HDMI HighSpeed slim cable
4K / 2K compatible Aluminum mold specifications with a sense of quality and durability Triple shield structure that protects high image quality from external noise

Ulasan Produk

Tidak ada ulasan