Nakabayashi HDMI cable

Sebelum PPN:
Rp549.900 - Rp1.099.900
Spesifikasi
ColorBlack
Connector ShapeHDMI type A male - HDMI type A male
Conversion TypeMale - Male
FunctionARC compatible, HEC compatible, FULL HD 3D compatible, Deep Color compatible
HDMI Standardhigh speed
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported ResolutionSupports 1080p, 4K2K resolution
Transmission Speed (Gbps)Up to 10.2
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports HEC function that allows Ethernet connection. It supports the ARC function that can transmit high-definition TV audio to an AV amplifier.
You can transmit 3D video and 4K2K (4096 x 2160) video, and enjoy high-quality video.
Supports Deep Color that expresses images that are close to natural gradations and actual colors. Supports xvColor that complies with the international standard "xvYCC" for video color spaces.
High-speed transfer of up to 10.2 Gbps is possible.
Feature
Supports HEC function that allows Ethernet connection. It supports the ARC function that can transmit high-definition TV audio to an AV amplifier.
You can transmit 3D video and 4K2K (4096 x 2160) video, and enjoy high-quality video.
Supports Deep Color that expresses images that are close to natural gradations and actual colors. Supports xvColor that complies with the international standard "xvYCC" for video color spaces.
High-speed transfer of up to 10.2 Gbps is possible.

Ulasan Produk

Tidak ada ulasan