JTT HDMI Adapter Cable for iPhone to TV

Sebelum PPN:
Rp699.900
Spesifikasi
Cable Length (cm)HDMI - USB power supply: Approximately 95
Female MountingLightning
InputUSB 5V / 1A or higher
Male MountingHDMI,USB
Mass (g)About 50
Operating Ambient Temperature (°C)0~30
OutputUSB 5V/1A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An HDMI mirroring cable that allows you to output the screen of an iPhone or iPad equipped with a Lightning terminal to a large-screen TV and enjoy the photos and videos you have taken.
The connection method is very easy.
Connect this product to the HDMI terminal of the TV and connect it to the USB power supply.
The connection method of this product is displayed on the TV screen, so all you have to do is connect your iPhone with a Lightning cable (sold separately).
* When the iPhone recognizes the cable, a confirmation screen will be displayed, so press "Trust".
"Do you trust?" Is not displayed for the second and subsequent connections.
Feature
An HDMI mirroring cable that allows you to output the screen of an iPhone or iPad equipped with a Lightning terminal to a large-screen TV and enjoy the photos and videos you have taken.
The connection method is very easy.
Connect this product to the HDMI terminal of the TV and connect it to the USB power supply.
The connection method of this product is displayed on the TV screen, so all you have to do is connect your iPhone with a Lightning cable (sold separately).
* When the iPhone recognizes the cable, a confirmation screen will be displayed, so press "Trust".
"Do you trust?" Is not displayed for the second and subsequent connections.

Ulasan Produk

Tidak ada ulasan