StarTech.com HDMI 2.0 Cable/1m/4K60Hz/Screw Mechanism/HDR/Ethernet Support/Hight Speed HDMI®;/Male to Male/Black/Ultra HD UHD/Ultra HD 4K Monitor Display Cord
#Grup produk P113602887
Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Cable Outer Diameter (mm) | 4.5 |
| Color | Black |
| Connector | A: HDMI [19 pin], B: HDMI [19 pin] |
| Correspondence to Ethernet | Correspondence |
| Humidity (% RH) | 0~85 |
| Operating Temperature (°C) | 0~50 |
| Performance | (Video Revision)HDMI 2.0 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | HDMI screw lock mechanism cable |
| Specification | Wire gauge: 34 AWG |
| Storage Temperature (°C) | 0~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HDMI 2.0 cable with screw lock: Premium high-speed HDMI cable for Ethernet. A lock connector with removable screws prevents it from falling off due to vibration or pulling. Grooved knob screw that does not require tools for installation work High-performance cable: UHD (4K) cable that supports the band of 18 Gbps. Supports 4K / 60Hz (3840x2160), 3D video, HDR for high contrast ratio, 12: 9 aspect ratio, 32ch multi-stream audio (1536Hz sampling rate), ARC, color gamut standard BT.2020 Flexible cable: Impact Uses a TPE coating material that absorbs. A slim UHD HDMI cable (4.5 mm diameter) that protects the cable core from damage caused by frequent bending and withstands long-term use. Halogen-free, RoHS certified for environmental protection Applications: Convenient for office / conference rooms and portable. Compatible with TVs, monitors, projectors and large displays with screw ports. Can be used with Extenders of various brands including StarTech.com. HDMI 1.4 1080p Backward compatible with earlier versions Specifications: 1m | Black | HDMI 2.0 | HDMI Screwed male - Screwless male | Outer diameter 4.5mm, 34AWG | Coating material: TPE | EMI shield: Aluminum mylar foil, braid | StarTech.com Lifetime guarantee
Feature
HDMI 2.0 cable with screw lock: Premium high-speed HDMI cable for Ethernet. A lock connector with removable screws prevents it from falling off due to vibration or pulling. Grooved knob screw that does not require tools for installation work High-performance cable: UHD (4K) cable that supports the band of 18 Gbps. Supports 4K / 60Hz (3840x2160), 3D video, HDR for high contrast ratio, 12: 9 aspect ratio, 32ch multi-stream audio (1536Hz sampling rate), ARC, color gamut standard BT.2020 Flexible cable: Impact Uses a TPE coating material that absorbs. A slim UHD HDMI cable (4.5 mm diameter) that protects the cable core from damage caused by frequent bending and withstands long-term use. Halogen-free, RoHS certified for environmental protection Applications: Convenient for office / conference rooms and portable. Compatible with TVs, monitors, projectors and large displays with screw ports. Can be used with Extenders of various brands including StarTech.com. HDMI 1.4 1080p Backward compatible with earlier versions Specifications: 1m | Black | HDMI 2.0 | HDMI Screwed male - Screwless male | Outer diameter 4.5mm, 34AWG | Coating material: TPE | EMI shield: Aluminum mylar foil, braid | StarTech.com Lifetime guaranteeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
