Ohm Electric HDMI 1.4 mini cable

Sebelum PPN:
Rp329.900 - Rp379.900
Spesifikasi
ColorBlack
Connector ShapeHDMI mini type C male - HDMI type A male
Conversion TypeMale - Male
FunctionARC compatible, HEC compatible
HDMI Standardhigh speed
PlugGold plate
ShieldingTriple shield
Supported Resolution4K2K compatible
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI mini (C type) with output terminal A cable for connecting an HD movie or digital camera to an HDMI (A type) input terminal such as a TV. Fully compatible with new HDMI standard [HIGH SPEED with ETHERNET] High-definition digital video signals and high-quality digital audio signals can be transmitted with a single certified cable. Supports HDMI Ethernet (HEC). Supports audio return (ARC). 24-karat gold plating is used for the terminal part. It reduces deterioration due to contact, is resistant to rust, prevents deterioration of image quality and sound quality due to aging, and faithfully transmits signals. The triple shield structure reduces external noise and achieves high shielding performance. Uses lead-free, environmentally friendly lead-free solder that does not contain lead.
Feature
HDMI mini (C type) with output terminal A cable for connecting an HD movie or digital camera to an HDMI (A type) input terminal such as a TV. Fully compatible with new HDMI standard [HIGH SPEED with ETHERNET] High-definition digital video signals and high-quality digital audio signals can be transmitted with a single certified cable. Supports HDMI Ethernet (HEC). Supports audio return (ARC). 24-karat gold plating is used for the terminal part. It reduces deterioration due to contact, is resistant to rust, prevents deterioration of image quality and sound quality due to aging, and faithfully transmits signals. The triple shield structure reduces external noise and achieves high shielding performance. Uses lead-free, environmentally friendly lead-free solder that does not contain lead.

Ulasan Produk

Tidak ada ulasan