StarTech.com HDMI 1.4 Extension Cable/15cm/4K30Hz/3D Video/Ethernet Ready/Male to Female/Black/Hight Speed HDMI/High Speed/Monitor Display Cord
#Grup produk P113602762
Spesifikasi
| Cable Length (cm) | 15.2 |
|---|---|
| Color | Black |
| Connector Shape | HDMI [19 pin] female- HDMI [19 pin] male |
| Conversion Type | Female - Male |
| Mass (g) | 37 |
| Maximum Resolution | [Digital] 4K x 2K @ 30 Hz |
| Plug | Gold plate |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High Speed HDMI: HDMI 1.4 Cable with Ethernet (15cm). 4K (3840x2160p 24/25/30Hz, 4096x2160p 24Hz), Full HD (1920x1080p 120Hz), 10.2Gbps bandwidth, wide aspect ratio, 8ch audio (5.1/7.1/DD+/Dolby TrueHD), 3D video support Ruggedized: Rugged 4K high-speed HDMI compatible extension cable with strength using PVC coating material. Flexible PVC strain relief prevents damage from frequent flexing and abuse. QUALITY DESIGN FOR PROFESSIONAL ENVIRONMENTS: Superior EMI protection with 28 AWG wire, gold-plated connectors, aluminum mylar foil and copper braid (85% coverage) to preserve signal integrity. HDMI extension cord for high quality video and audio
Protect your video card or monitor's HDMI port from wear and tear caused by frequent plugging and unplugging
Protect your computer's HDMI port by extending the power reach of your HDMI device by 15cm from your host device.
Connect to TVs, monitors, and projectors at home, in the office, or on the road.
Used with devices such as Samsung/Sony/Apple TV/Dell/LG
Protect your video card or monitor's HDMI port from wear and tear caused by frequent plugging and unplugging
Protect your computer's HDMI port by extending the power reach of your HDMI device by 15cm from your host device.
Connect to TVs, monitors, and projectors at home, in the office, or on the road.
Used with devices such as Samsung/Sony/Apple TV/Dell/LG
Feature
High Speed HDMI: HDMI 1.4 Cable with Ethernet (15cm). 4K (3840x2160p 24/25/30Hz, 4096x2160p 24Hz), Full HD (1920x1080p 120Hz), 10.2Gbps bandwidth, wide aspect ratio, 8ch audio (5.1/7.1/DD+/Dolby TrueHD), 3D video support Ruggedized: Rugged 4K high-speed HDMI compatible extension cable with strength using PVC coating material. Flexible PVC strain relief prevents damage from frequent flexing and abuse. QUALITY DESIGN FOR PROFESSIONAL ENVIRONMENTS: Superior EMI protection with 28 AWG wire, gold-plated connectors, aluminum mylar foil and copper braid (85% coverage) to preserve signal integrity. HDMI extension cord for high quality video and audioUse
Protect your video card or monitor's HDMI port from wear and tear caused by frequent plugging and unpluggingProtect your computer's HDMI port by extending the power reach of your HDMI device by 15cm from your host device.
Connect to TVs, monitors, and projectors at home, in the office, or on the road.
Used with devices such as Samsung/Sony/Apple TV/Dell/LG
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
