MCO HDMI 1 input 4 output distributor
#Grup produk P113602726
Spesifikasi
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | Approximately 133 x 59 x 16 |
|---|---|
| Mass of Main Unit (g) | About 78 |
| Number of Connections | 4 |
| Set Contents | Main unit, instruction manual and warranty card, USB cable for power supply (about 0.7m) |
| Specification | HDR: Supported * Operation is not guaranteed except for HDR10, HDCP: 2.2/1.4 |
| Standard | HDMI 2.0 compliant |
| Suitable Cable | Maximum 3m or less recommended |
| Supported Formats | Audio: LPCM 2/5.1/7.1ch, Dolby Digital, Dolby Digital Plus, Dolby TrueHD, DTS-HD Master Audio, DTS |
| Supported Resolution | 4K (3840x2160)/60Hz, Full HD (1920x1080)/60Hz, 1080i/720p/480p/480i |
| Type | Number of distribution: HDMI 1 input 4 output |
| Warranty Period | 1 year from the date of purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The signal from one HDMI device can be distributed and output to up to four monitors or projectors with HDMI terminals at the same time. Supports 4K/60Hz resolution. It also supports HDR and HDCP2.2. Equipped with a downscale function that can output input 4K video according to the resolution of the connected monitor.
*A separate USB-AC adapter capable of outputting 5V1A or more is required to use this product. *Please prepare in advance as it is not included with this product. *When connecting to a monitor or projector that does not support HDR, HDR will not be enabled on all connected video equipment. *If the refresh rate of the connected monitor is different, it will be unified to the common refresh rate for each monitor. *This product is not an HDMI switcher that switches HDMI devices. *For 4K use, please use a certified Premium HDMI cable.
*A separate USB-AC adapter capable of outputting 5V1A or more is required to use this product. *Please prepare in advance as it is not included with this product. *When connecting to a monitor or projector that does not support HDR, HDR will not be enabled on all connected video equipment. *If the refresh rate of the connected monitor is different, it will be unified to the common refresh rate for each monitor. *This product is not an HDMI switcher that switches HDMI devices. *For 4K use, please use a certified Premium HDMI cable.
Warning
*A separate USB-AC adapter capable of outputting 5V1A or more is required to use this product. *Please prepare in advance as it is not included with this product. *When connecting to a monitor or projector that does not support HDR, HDR will not be enabled on all connected video equipment. *If the refresh rate of the connected monitor is different, it will be unified to the common refresh rate for each monitor. *This product is not an HDMI switcher that switches HDMI devices. *For 4K use, please use a certified Premium HDMI cable.Feature
The signal from one HDMI device can be distributed and output to up to four monitors or projectors with HDMI terminals at the same time. Supports 4K/60Hz resolution. It also supports HDR and HDCP2.2. Equipped with a downscale function that can output input 4K video according to the resolution of the connected monitor.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
