Ohm Electric Handy shortwave radio, AM/FM/SW compatible, Radio Nikkei full-wave reception

Sebelum PPN:
Rp509.900
Spesifikasi
AntennaAM: Built-in ferrite bar antenna, FM/SW: Rod antenna
Connecting TerminalEarphone terminal (DIA3.5mm stereo mini jack)
Included AccessoriesMonaural earphone, hand strap (attached to the device), instruction manual with warranty
Mass (g)Approx. 127 (excluding batteries)
Outer DimensionsWidth 124 x Height 74 x Depth 26 mm (excluding protrusions)
Power SupplyDC3V AA battery x 2 (sold separately), external power supply: DC3V 150mA (AC adapter sold separately *Compatible plug diameter: inner diameter 1.3mm, outer diameter 3.5mm)
Receiving FrequencyAM...522~1710kHz,FM...76~1080MHz,SW...3.5~22.3MHz
speakerDiameter 57mm, Impedance 8Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan