ELPA (Asahi Electric) Handset cord for TEL

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (m)0.3
Plug ShapeModular plug
SpecificationFor 4 poles 4 cores

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cross type that connects the telephone body and the handset
* Check the specifications of the handset code you are using. It can be used when the arrangement of the core wires of the plug is reversed.
Warning
* Check the specifications of the handset code you are using. It can be used when the arrangement of the core wires of the plug is reversed.
Feature
Cross type that connects the telephone body and the handset

Ulasan Produk

Tidak ada ulasan