Spesifikasi
| AS ONE Part Number | 69-6002-76 |
|---|---|
| Conform to | Washable / Overseas use / Waterproof design |
| Continuous Operating Time | 90 minutes |
| Cord | (POS)4549980688854 |
| Included Accessories | Cutting height attachment (1-10mm), Cutting height attachment (11-20mm), Charging stand, Special oil, Cleaning brush, Pouch |
| Mass (g) | 185 (excluding attachments) |
| Power Consumption (W) | [When charging] 10 |
| Power Supply | Rechargeable |
| Power Supply Voltage (V) | AC100-240 with automatic voltage switching |
| Recharging Time | 1 hour |
| Suitable Battery | Li-ion (lithium ion) battery |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sharp, fast, and beautiful. Professional-grade cutting performance.
It is rechargeable.
Equipped with the same high-power "linear motor" as professional hair clippers, it directly drives the movable blade back and forth at approximately 9,800 strokes per minute, maintaining high power.
It ensures a smooth cut all the way to the end of the hair.
We use "Japanese-made blades" that are particular about sharpness.The precision processing that determines the sharpness of the blade is carried out in Japan.
The carbon coating and sharp, movable blade with a 45° cutting edge angle ensure smooth, long-lasting cutting.
Can be used in the bath and is compatible with wet cutting.It is a rechargeable (cordless) type that can be used in the bath.
Wet cutting during shampooing ensures a smooth cutting experience.
The waterproof design and water-through cleaning make cleanup easy. After cutting, you can easily remove hair debris by simply washing the entire unit with water*1.
This is a water-through cleaning method that allows you to wash away hair debris without removing the blade.
Fast 1-hour charging & 1-minute quick charge - Fully charged in about 1 hour.
Even if the battery runs out, a quick charge of one minute will save you about one minute, so you can use it whenever you want.
The cutting height attachment allows you to fine-tune your style in 0.5mm increments
By turning the dial, you can adjust the style from 1mm to 20mm in 0.5mm increments (straight blade cuts are approximately 0.5mm).
Cutting height attachments are 1-10mm and 11-20mm.
Charging indicator/Completion lamp The lamp on the main unit will notify you.
Charging stand included. The included charging stand allows you to easily charge by simply placing it on the stand.
Switch lock function: Can be locked with simple settings.
This is convenient as it will not be accidentally turned on when you carry it around.
Auto voltage AC100V-240V, can be used overseas
It has automatic voltage switching and can be used both domestically and internationally.
* We do not deliver to private homes (detached houses / apartments).
It is rechargeable.
Equipped with the same high-power "linear motor" as professional hair clippers, it directly drives the movable blade back and forth at approximately 9,800 strokes per minute, maintaining high power.
It ensures a smooth cut all the way to the end of the hair.
We use "Japanese-made blades" that are particular about sharpness.The precision processing that determines the sharpness of the blade is carried out in Japan.
The carbon coating and sharp, movable blade with a 45° cutting edge angle ensure smooth, long-lasting cutting.
Can be used in the bath and is compatible with wet cutting.It is a rechargeable (cordless) type that can be used in the bath.
Wet cutting during shampooing ensures a smooth cutting experience.
The waterproof design and water-through cleaning make cleanup easy. After cutting, you can easily remove hair debris by simply washing the entire unit with water*1.
This is a water-through cleaning method that allows you to wash away hair debris without removing the blade.
Fast 1-hour charging & 1-minute quick charge - Fully charged in about 1 hour.
Even if the battery runs out, a quick charge of one minute will save you about one minute, so you can use it whenever you want.
The cutting height attachment allows you to fine-tune your style in 0.5mm increments
By turning the dial, you can adjust the style from 1mm to 20mm in 0.5mm increments (straight blade cuts are approximately 0.5mm).
Cutting height attachments are 1-10mm and 11-20mm.
Charging indicator/Completion lamp The lamp on the main unit will notify you.
Charging stand included. The included charging stand allows you to easily charge by simply placing it on the stand.
Switch lock function: Can be locked with simple settings.
This is convenient as it will not be accidentally turned on when you carry it around.
Auto voltage AC100V-240V, can be used overseas
It has automatic voltage switching and can be used both domestically and internationally.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).Feature
Sharp, fast, and beautiful. Professional-grade cutting performance.It is rechargeable.
Equipped with the same high-power "linear motor" as professional hair clippers, it directly drives the movable blade back and forth at approximately 9,800 strokes per minute, maintaining high power.
It ensures a smooth cut all the way to the end of the hair.
We use "Japanese-made blades" that are particular about sharpness.The precision processing that determines the sharpness of the blade is carried out in Japan.
The carbon coating and sharp, movable blade with a 45° cutting edge angle ensure smooth, long-lasting cutting.
Can be used in the bath and is compatible with wet cutting.It is a rechargeable (cordless) type that can be used in the bath.
Wet cutting during shampooing ensures a smooth cutting experience.
The waterproof design and water-through cleaning make cleanup easy. After cutting, you can easily remove hair debris by simply washing the entire unit with water*1.
This is a water-through cleaning method that allows you to wash away hair debris without removing the blade.
Fast 1-hour charging & 1-minute quick charge - Fully charged in about 1 hour.
Even if the battery runs out, a quick charge of one minute will save you about one minute, so you can use it whenever you want.
The cutting height attachment allows you to fine-tune your style in 0.5mm increments
By turning the dial, you can adjust the style from 1mm to 20mm in 0.5mm increments (straight blade cuts are approximately 0.5mm).
Cutting height attachments are 1-10mm and 11-20mm.
Charging indicator/Completion lamp The lamp on the main unit will notify you.
Charging stand included. The included charging stand allows you to easily charge by simply placing it on the stand.
Switch lock function: Can be locked with simple settings.
This is convenient as it will not be accidentally turned on when you carry it around.
Auto voltage AC100V-240V, can be used overseas
It has automatic voltage switching and can be used both domestically and internationally.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
