Nakabayashi Habit + Marker & Note + B7slim/2

Sebelum PPN:
Rp119.900
Spesifikasi
BookbindingW ring binding
Color (Pattern)2. pink
Included Accessories[Marker] Body dimensions: Horizontal 25 x Vertical 125 x Thickness 10mm, Pen tip: 4mm, Body mass: 12g, Material: PP
Mass of Main Unit (g)30
Number of Page31 (1 description + 30 texts)
Paper QualityBody: Fine paper 70g/m <sup>2</sup> , Cover: Coated cardboard
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeB7
Size (mm)B7 Slim/Horizontal 62 x Vertical 128 x Thickness 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can write a subject and study content and keep a record of your study. (1 block for 1 week) With a review column, you can make colorful records using 2-color markers.
Feature
You can write a subject and study content and keep a record of your study. (1 block for 1 week) With a review column, you can make colorful records using 2-color markers.

Ulasan Produk

Tidak ada ulasan