Nakabayashi Habit + Marker & Note + B6slim/1

Sebelum PPN:
Rp139.900
Spesifikasi
BookbindingW ring binding
Color (Pattern)1. mint
Included Accessories[Marker] Body dimensions: Horizontal 25 x Vertical 125 x Thickness 10mm, Pen tip: 4mm, Body mass: 12g, Material: PP
Mass of Main Unit (g)68
Number of Page31 (1 description + 30 texts)
Paper QualityBody: Fine paper 70g/m <sup>2</sup> , Cover: Coated cardboard
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeB6
Size (mm)B6 Slim/Horizontal 100 x Vertical 182 x Thickness 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to record for 7 days in one stage. Use 2 steps to keep a record in the morning and evening. You can keep a record by dividing it into 2 weeks, 1 month and any period you like.
Feature
It is possible to record for 7 days in one stage. Use 2 steps to keep a record in the morning and evening. You can keep a record by dividing it into 2 weeks, 1 month and any period you like.

Ulasan Produk

Tidak ada ulasan