Nakabayashi Habit + Marker & Note + A5slim/3

Sebelum PPN:
Rp149.900
Spesifikasi
BookbindingW ring binding
Color (Pattern)3. Green
Included Accessories[Marker] Body dimensions: Horizontal 25 x Vertical 125 x Thickness 10 mm, Pen tip: 1 mm, Body mass: 7 g, Material: PP
Mass of Main Unit (g)87
Number of Page31 (1 description + 30 texts)
Paper QualityBody: Fine paper 70g/m <sup>2</sup> , Cover: Coated cardboard
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeA5
Size (mm)A5 Slim/Horizontal 110 x Vertical 210 x Thickness 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Monthly type Horizontal type that can be used like a calendar. You can use it freely, from recording habits to managing work schedules.
Feature
Monthly type Horizontal type that can be used like a calendar. You can use it freely, from recording habits to managing work schedules.

Ulasan Produk

Tidak ada ulasan