ZOJIRUSHI Mahoubin Grill Pan Ajimaru 3-Piece Type Black

Sebelum PPN:
Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

There are three types: "Clay pot-style pot," "Takoyaki plate with dividing lines," and "Far-infrared sukiyaki pot."
You can enjoy a variety of dishes with this one machine, including hot pot dishes, sukiyaki, oden, okonomiyaki, yakisoba, and yakiniku.
"Clay pot-style pot" that brings out the colors of ingredients and soup stock (inner diameter 26cm) (full capacity 3.3L) (direct flame OK)
"Takoyaki plate with dividing lines" makes it easy to make takoyaki
The 3.5cm deep "Far-infrared Sukiyaki Pot" can also be used for grilling
It also removes annoying oil stains.
Fully washable "body guard"
"Body guard" prevents hands from touching the hot plate directly (only when using the sukiyaki pan or takoyaki plate)
Long and convenient 2.5m long cord
Easy-to-understand heat output display High power 1300W
Feature

There are three types: "Clay pot-style pot," "Takoyaki plate with dividing lines," and "Far-infrared sukiyaki pot."
You can enjoy a variety of dishes with this one machine, including hot pot dishes, sukiyaki, oden, okonomiyaki, yakisoba, and yakiniku.
"Clay pot-style pot" that brings out the colors of ingredients and soup stock (inner diameter 26cm) (full capacity 3.3L) (direct flame OK)
"Takoyaki plate with dividing lines" makes it easy to make takoyaki
The 3.5cm deep "Far-infrared Sukiyaki Pot" can also be used for grilling
It also removes annoying oil stains.
Fully washable "body guard"
"Body guard" prevents hands from touching the hot plate directly (only when using the sukiyaki pan or takoyaki plate)
Long and convenient 2.5m long cord
Easy-to-understand heat output display High power 1300W

Ulasan Produk

Tidak ada ulasan