MCO Gooseneck HDMI extension cable

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Diameter (mm)Diameter approx. 7
Cable Length (m)About 0.15
ColorBlack
Connector 1HDMI connector (19 pins)
Connector 2HDMI connector (19 pins)
Connector ShapeHDMI connector (19 pin male) - HDMI connector (19 pin female)
Conversion TypeMale-female
Female MountingHDMI connector (19 pin female)
Male MountingHDMI connector (19 pin male)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported Resolution4K(3840x2160)/60P
Transfer Rate (Gbps)Up to 18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable that can extend the HDMI terminal ,Gooseneck type that fixes the cable and makes it easier to connect
*[Before purchasing] When connecting this product to the HDMI cable, please use it so that the total length does not exceed 4m. *This product does not comply with HDMI standards. This product does not guarantee connection with all HDMI devices or cables. *This product may not be able to connect depending on the shape of the device or cable to be installed. *When removing this product, be sure to hold the connector. *Do not pinch this product or bend it with excessive force. *Please do not use this product with wet hands or in dusty locations. Doing so may cause a fire. *The manufacturer cannot be held responsible for any malfunctions or breakdowns of connected devices caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that the product is defective, we will immediately replace it. We ask that you please forgive us for any further responsibility.
Warning
*[Before purchasing] When connecting this product to the HDMI cable, please use it so that the total length does not exceed 4m. *This product does not comply with HDMI standards. This product does not guarantee connection with all HDMI devices or cables. *This product may not be able to connect depending on the shape of the device or cable to be installed. *When removing this product, be sure to hold the connector. *Do not pinch this product or bend it with excessive force. *Please do not use this product with wet hands or in dusty locations. Doing so may cause a fire. *The manufacturer cannot be held responsible for any malfunctions or breakdowns of connected devices caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that the product is defective, we will immediately replace it. We ask that you please forgive us for any further responsibility.
Feature
Cable that can extend the HDMI terminal ,Gooseneck type that fixes the cable and makes it easier to connect

Ulasan Produk

Tidak ada ulasan