Ricoh GMW560 fi-7460

Sebelum PPN:
Rp64.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)380x209x168
Eco Mark Certification Number22 155 054
Included Accessories[Attached software] PaperStream IP (TWAIN/ISIS driver), PaperStream Capture, PaperStream ClickScan, 2D Barcode for PaperStream, Scanner Central Admin, Image scanner driver for Linux
InterfaceUSB 3.0 / USB 2.0 / USB 1.1
Mass (kg)7.6
Original Size[Others] Maximum: 304.8 x 431.8 mm (12 x 17 in.) Minimum: 50.8 x 69 mm (vertical) (up to 5588 mm when scanning long documents)
ReadingSingle-sided: 60 pages/minute, Double-sided: 120 pages/minute (200/300dpi)
SensorScan method: CCD x 2 (front x 1, back x 1)
SpecificationScanning/operation method: ADF
Suitable ModelsWin/Linux
Supported Resolution600dpi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact scanner that can be used at your desk
Feature
A compact scanner that can be used at your desk

Ulasan Produk

Tidak ada ulasan