Ainex Glass washer

Sebelum PPN:
Rp37.900
Spesifikasi
Inner Diameter (mm)3.5
Outer Diameter (mm)8
Thickness (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is sandwiched between the screw and the motherboard to fix it and prevent a short circuit. It is used when the head of the screw or the hexagonal spacer is large and there is a risk of short circuit. Insulation washer
Feature
It is sandwiched between the screw and the motherboard to fix it and prevent a short circuit. It is used when the head of the screw or the hexagonal spacer is large and there is a risk of short circuit. Insulation washer

Ulasan Produk

Tidak ada ulasan