StarTech.com Glass film for iPhone 15 Plus/4-way privacy/60-degree viewing angle/Blue light cut/Vertical and horizontal touch-enabled/Self-adhesive guide frame included/Anti-peep LCD protection Tempered glass

Sebelum PPN:
Rp1.599.900
Spesifikasi
Blue Light Blocking○
ColorBlack
DirectionHorizontal and vertical directions
Height (mm)10
Included AccessoriesWipe cloth, wet tissue kit, guide sticker set, dust remover, quick start guide
Length (mm)81
Location to InstallFront of the monitor
Mass (g)54
MaterialTempered glass
Privacy Protection○
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size (inch)6.7
SpecificationIncluded tools: Yes
Suitable ModeliPhone 15 Plus
Type of SignSelf-adsorption
Width (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: Protects highly confidential data: A privacy filter exclusively for the iPhone 15 Plus that uses microlouver technology to block the view outside the front of the monitor with a viewing angle of 60 degrees (compatible with four directions). Protects important data in shared environments and on the go to prevent it from being spied on
4-Way Protection & Touch-Enabled: Privacy protection within ±30 degrees from the center of the screen in both portrait and landscape orientations. Touch-enabled tempered glass screen protector protects on-screen content and allows interactive touch operation Privacy Shield Self-Adhesive Film: Sticks directly to iPhone screen and includes guide frame for easy, bubble-free fit
Designed exclusively for the iPhone 15 Plus: A glossy smartphone protective film that fits the iPhone 15 Plus. A perfect fit design that does not interfere with the front camera, sensors around the display, or speakers. Reduces eye strain: A 360-degree protective film made of tempered glass that cuts blue light by up to 50%. Reduces digital eye strain and maintains comfortable visibility even during long periods of use.
Feature
Protects highly confidential data: Protects highly confidential data: A privacy filter exclusively for the iPhone 15 Plus that uses microlouver technology to block the view outside the front of the monitor with a viewing angle of 60 degrees (compatible with four directions). Protects important data in shared environments and on the go to prevent it from being spied on
4-Way Protection & Touch-Enabled: Privacy protection within ±30 degrees from the center of the screen in both portrait and landscape orientations. Touch-enabled tempered glass screen protector protects on-screen content and allows interactive touch operation Privacy Shield Self-Adhesive Film: Sticks directly to iPhone screen and includes guide frame for easy, bubble-free fit
Designed exclusively for the iPhone 15 Plus: A glossy smartphone protective film that fits the iPhone 15 Plus. A perfect fit design that does not interfere with the front camera, sensors around the display, or speakers. Reduces eye strain: A 360-degree protective film made of tempered glass that cuts blue light by up to 50%. Reduces digital eye strain and maintains comfortable visibility even during long periods of use.

Ulasan Produk

Tidak ada ulasan