Buffalo Gigabit SFP optical transceiver 1000BASE-SX (LC connector) type

Sebelum PPN:
Rp5.599.900
Spesifikasi
AS ONE Part Number64-3795-04
Access MethodCSMA/CD
Connector Shape2-core LC connector
Current Consumption (mA)Up to 220
Data Packet Rate1488095pps
Data Transfer Rate1000Mbps
InterfaceIEEE802.3z (1000BASE-SX) compliant
Light OutputMaximum -4dBm, minimum -9.5dBm
Mass (g)25
Maximum Power Consumption (W)0.8
Number of Ports1000BASE-SX multimode 1 port
Operating EnvironmentTemperature: 0 to 45°C Humidity: 10 to 90% (non-condensing)
Outer dimensions, Width W x Height H x Depth D (mm)13.4x8.5x56.5
Power SupplyPower supply from switch
Power Supply Voltage (V)3.3V
Standard to ConformVCCI Class B
Suitable Cable50 / 125μm GI type multimode optical fiber cable (LC connector)
Suitable For(Optical transceiver) BS-SFP-GSR <--> BS-SFP-GSR BS-SFP-GSR <--> BS-SFP-GS
Transmission distanceTransmission Bandwidth 400MHz.km 2~500m (When using recommended specification cable) Transmission Bandwidth 500MHz.km 2~550m (When using recommended specification cable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our special feature "Recommendations for Hybrid School LANs" is now available. We're also running a "School ICT Support Campaign." This 1000BASE-SX SFP optical transceiver is an option for the "Business Switch" series, boasting environmentally friendly performance at international standards. It comes with a 3-year warranty for peace of mind for business use!
* Operation is not guaranteed with all switches.
Warning
* Operation is not guaranteed with all switches.
Feature
Our special feature "Recommendations for Hybrid School LANs" is now available. We're also running a "School ICT Support Campaign." This 1000BASE-SX SFP optical transceiver is an option for the "Business Switch" series, boasting environmentally friendly performance at international standards. It comes with a 3-year warranty for peace of mind for business use!

Ulasan Produk

Tidak ada ulasan