Spesifikasi
| AS ONE Part Number | 64-3795-03 |
|---|---|
| Access Method | CSMA/CD |
| Connector Shape | 2-core LC connector |
| Current Consumption (mA) | Up to 250 |
| Data Packet Rate | 1488095pps |
| Data Transfer Rate | 1000Mbps |
| Interface | IEEE802.3z (1000BASE-LX) compliant |
| Light Output | Maximum -3dBm, minimum -9.5dBm |
| Mass (g) | 25 |
| Maximum Power Consumption (W) | 0.9 |
| Number of Ports | 1000BASE-LX single mode 1 port |
| Operating Environment | Temperature: 0 to 45°C Humidity: 10 to 90% (non-condensing) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 13.4x8.5x56.5 |
| Power Supply | Power supply from switch |
| Power Supply Voltage (V) | 3.3V |
| Standard to Conform | VCCI Class B |
| Suitable Cable | 9.5 or 10 / 125μm single mode fiber optic cable (LC connector) |
| Suitable For | (Optical transceiver) BS-SFP-GLR <--> BS-SFP-GLR BS-SFP-GLR <--> BS-SFP-GL |
| Transmission distance (m) | 10000 or less (with recommended specification cable) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The "Recommendations for Hybrid School LANs" special feature is currently available. The "School ICT Support Campaign" is also underway. The "Business Switch" series offers environmentally friendly, internationally-standard environmental performance. The 1000BASE-LX SFP optical transceiver is an option for the series. A 3-year warranty ensures peace of mind for business use.
Feature
The "Recommendations for Hybrid School LANs" special feature is currently available. The "School ICT Support Campaign" is also underway. The "Business Switch" series offers environmentally friendly, internationally-standard environmental performance. The 1000BASE-LX SFP optical transceiver is an option for the series. A 3-year warranty ensures peace of mind for business use.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20type/f2P113600542-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
