StarTech.com Gigabit PoE + Extender IEEE802.3at / af compliant LAN extender 100m
#Grup produk P113600506
Spesifikasi
| Color | Black |
|---|---|
| Data Packet Rate | (Maximum) 2 (full-duplex communication) Gbps |
| Height (cm) | 2.5 |
| Humidity (% RH) | 5 to 95 (no condensation) |
| Length (mm) | 94 |
| Mass (g) | 193 |
| Maximum Extension (m) | 100 |
| Number of Ports | 1 |
| Operating Temperature (°C) | 0 ~ 50 |
| Power Consumption (W) | 3.2 |
| Storage Temperature (°C) | -10 ~ 85 |
| Width (mm) | 69 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Achieves long-distance installation and access of Gigabit PoE powered devices (PD)
Connect four extenders in a daisy chain system and extend the PoE power receiving device (PD) up to a total length of 500 m (power output decreases at each connection point)
It is compact and can be installed on the wall. Combined convenience and high reliability thanks to the sturdy metal case
2kV ESD and surge protection Plug and play setup without external power supply
IEEE 802.0at 30W input --IEEE 802.3at / af 24W output Output voltage 52-56 V
Automatically detect connected PD to prevent damage if implemented incorrectly
Ideal for use with difficult-to-power Wi-Fi access points, IP phones, surveillance cameras, and kiosk terminals Allows long-distance remote installation of PoE + devices beyond traditional PoE coverage
Ideal for SOHO, SMEs, system integrators and IT managers
* The total extension distance may be shortened due to the voltage drop caused by the power supply in the connection cable. The maximum distance may vary depending on the quality of the UTP cable and the environment.
* A total of 4 POEEXT1GAT units can be connected up to 500m using the daisy chain method. The fourth unit only supplies up to a maximum output of 12W (based on IEEE 802.3af).
Connect four extenders in a daisy chain system and extend the PoE power receiving device (PD) up to a total length of 500 m (power output decreases at each connection point)
It is compact and can be installed on the wall. Combined convenience and high reliability thanks to the sturdy metal case
2kV ESD and surge protection Plug and play setup without external power supply
IEEE 802.0at 30W input --IEEE 802.3at / af 24W output Output voltage 52-56 V
Automatically detect connected PD to prevent damage if implemented incorrectly
Ideal for use with difficult-to-power Wi-Fi access points, IP phones, surveillance cameras, and kiosk terminals Allows long-distance remote installation of PoE + devices beyond traditional PoE coverage
Ideal for SOHO, SMEs, system integrators and IT managers
* The total extension distance may be shortened due to the voltage drop caused by the power supply in the connection cable. The maximum distance may vary depending on the quality of the UTP cable and the environment.
* A total of 4 POEEXT1GAT units can be connected up to 500m using the daisy chain method. The fourth unit only supplies up to a maximum output of 12W (based on IEEE 802.3af).
Warning
* The total extension distance may be shortened due to the voltage drop caused by the power supply in the connection cable. The maximum distance may vary depending on the quality of the UTP cable and the environment.* A total of 4 POEEXT1GAT units can be connected up to 500m using the daisy chain method. The fourth unit only supplies up to a maximum output of 12W (based on IEEE 802.3af).
Feature
Achieves long-distance installation and access of Gigabit PoE powered devices (PD)Connect four extenders in a daisy chain system and extend the PoE power receiving device (PD) up to a total length of 500 m (power output decreases at each connection point)
It is compact and can be installed on the wall. Combined convenience and high reliability thanks to the sturdy metal case
2kV ESD and surge protection Plug and play setup without external power supply
IEEE 802.0at 30W input --IEEE 802.3at / af 24W output Output voltage 52-56 V
Automatically detect connected PD to prevent damage if implemented incorrectly
Use
Ideal for use with difficult-to-power Wi-Fi access points, IP phones, surveillance cameras, and kiosk terminals Allows long-distance remote installation of PoE + devices beyond traditional PoE coverageIdeal for SOHO, SMEs, system integrators and IT managers
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
