StarTech.com Gigabit Optical Media Converter, 1000Base-SX compliant, 2-core SC connector, Multimode
#Grup produk P113600481
Spesifikasi
| Applicable Standard | 1000BASE-SX,1000BASE-T,100BASE-TX,10BASE-T |
|---|---|
| Color | Brown |
| Connector Shape | Optical fiber (SC, 2-core), RJ-45 |
| Emission waveLength (N.m) | 850 |
| Fiber Type | Multi mode |
| Height (mm) | 26 |
| Humidity (% RH) | 5~90 |
| Input Current (A) | 0.5 |
| Length (mm) | 70 |
| Mass (g) | 200 |
| Number of Cores | 1 core |
| Operating Temperature (°C) | 0~50 |
| Output Current (A) | 2.6 |
| Power Consumption (W) | 5 |
| Product Width (mm) | 97 |
| Storage Temperature (°C) | -10~70 |
| Transmission Speed (Gbps) | Up to 1 |
| Transmission distance (m) | 550 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Converting and extending a Gigabit Ethernet optical fiber (1000 Mbps) network with multimode optical fiber of 1000BASE-SX network Achieves cost-effective Ethernet-optical fiber (copper wire-optical fiber) link Multimode optical fiber cable (SC) Supports extension of up to 550 m with connection) Compact design that can be mounted on the wall Supports full transfer rate of non-blocking and wire speed DIP switch that supports link fault pass-through function LED indicator that makes it easy to monitor Ethernet / fiber optic network links
850nm wavelength
Supports IEEE 802.1q tagged VLAN passthrough
Extend Ethernet connections up to 550m on the fiber optic backbone Perform Ethernet-fiber and copper-fiber optic links. Connect remote subnetworks to larger fiber optic networks / backbones at no cost Cost-effective network solution for converting Ethernet to fiber optics and fiber optics to copper
850nm wavelength
Supports IEEE 802.1q tagged VLAN passthrough
Extend Ethernet connections up to 550m on the fiber optic backbone Perform Ethernet-fiber and copper-fiber optic links. Connect remote subnetworks to larger fiber optic networks / backbones at no cost Cost-effective network solution for converting Ethernet to fiber optics and fiber optics to copper
Feature
Converting and extending a Gigabit Ethernet optical fiber (1000 Mbps) network with multimode optical fiber of 1000BASE-SX network Achieves cost-effective Ethernet-optical fiber (copper wire-optical fiber) link Multimode optical fiber cable (SC) Supports extension of up to 550 m with connection) Compact design that can be mounted on the wall Supports full transfer rate of non-blocking and wire speed DIP switch that supports link fault pass-through function LED indicator that makes it easy to monitor Ethernet / fiber optic network links850nm wavelength
Supports IEEE 802.1q tagged VLAN passthrough
Use
Extend Ethernet connections up to 550m on the fiber optic backbone Perform Ethernet-fiber and copper-fiber optic links. Connect remote subnetworks to larger fiber optic networks / backbones at no cost Cost-effective network solution for converting Ethernet to fiber optics and fiber optics to copperProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
