StarTech.com Gigabit Ethernet Media Converter Open SFP slot
#Grup produk P113600302
Spesifikasi
| Connector Shape | SFP slot, RJ-45 |
|---|---|
| Fiber Type | Multi mode |
| Transmission Speed (Gbps) | Up to 1.25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Card module open SFP slot designed to be mounted in a rack mount case (ETCHS2U) can be fitted with MSA-compliant single / multi-mode compatible gigabit SFPs that support various distances Link loss transfer, remote monitor status, 2 frame length Supports features such as full / half duplex support Easy to use and implement Jumbo frame support
Equipped with multiple media converters in a rack-mounted chassis Enables cost-effective network expansion and bridging with fiber optic cables Provides connection access to users and network segments in large facilities or in remote areas of annexes Government offices, etc. Ideal for connections in environments where security requirements are high and EMI is not allowed Connect traffic control / monitoring systems to areas far from the main office Expand network functions to stadiums, auditoriums, and other venues
* Optical fiber transfer speed and distance depend on the SFP (sold separately) used.
Equipped with multiple media converters in a rack-mounted chassis Enables cost-effective network expansion and bridging with fiber optic cables Provides connection access to users and network segments in large facilities or in remote areas of annexes Government offices, etc. Ideal for connections in environments where security requirements are high and EMI is not allowed Connect traffic control / monitoring systems to areas far from the main office Expand network functions to stadiums, auditoriums, and other venues
* Optical fiber transfer speed and distance depend on the SFP (sold separately) used.
Warning
* Optical fiber transfer speed and distance depend on the SFP (sold separately) used.Feature
Card module open SFP slot designed to be mounted in a rack mount case (ETCHS2U) can be fitted with MSA-compliant single / multi-mode compatible gigabit SFPs that support various distances Link loss transfer, remote monitor status, 2 frame length Supports features such as full / half duplex support Easy to use and implement Jumbo frame supportUse
Equipped with multiple media converters in a rack-mounted chassis Enables cost-effective network expansion and bridging with fiber optic cables Provides connection access to users and network segments in large facilities or in remote areas of annexes Government offices, etc. Ideal for connections in environments where security requirements are high and EMI is not allowed Connect traffic control / monitoring systems to areas far from the main office Expand network functions to stadiums, auditoriums, and other venuesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
