StarTech.com Gigabit Ethernet Compatible Optical Media Converter Single Mode LC 40km 1000Base-T-1000BASE-LX

Sebelum PPN:
Rp16.999.900
Spesifikasi
Applicable Standard1000Base-T,1000BASE-SX/LX
ColorBlack
Connector ShapeLC connector, RJ-45
Data Transfer RateUp to 2000 (Full duplex mode)
Emission waveLength (N.m)1310
Fiber TypeSingle mode
Number of Cores2 cores
Transmission distance (m)40000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be operated independently or installed in a rack mount case (ETCHS2U) Supports advanced functions such as link loss forwarding, remote condition monitoring function, and two frame lengths Maximum fiber cable length 40km
Easy implementation for full and half duplex
Provides internet access to users and network segments in isolated areas of large facilities or in other buildings Secure connections in government agencies where electromagnetic interference (EMI) is not allowed Traffic far away from the main office Connect to control systems and surveillance systems Extend network to corners of large venues such as stadiums and auditoriums
Convert 1000Base-LX Fiber Optic Signal to 1000Base-T Ethernet with Single Mode Fiber Optic Cable
Feature
Can be operated independently or installed in a rack mount case (ETCHS2U) Supports advanced functions such as link loss forwarding, remote condition monitoring function, and two frame lengths Maximum fiber cable length 40km
Easy implementation for full and half duplex
Use
Provides internet access to users and network segments in isolated areas of large facilities or in other buildings Secure connections in government agencies where electromagnetic interference (EMI) is not allowed Traffic far away from the main office Connect to control systems and surveillance systems Extend network to corners of large venues such as stadiums and auditoriums
Convert 1000Base-LX Fiber Optic Signal to 1000Base-T Ethernet with Single Mode Fiber Optic Cable

Ulasan Produk

Tidak ada ulasan