StarTech.com Gigabit Ethernet compatible optical media converter 850nm Multimode LC connector 550m
#Grup produk P113600241
Spesifikasi
| Applicable Standard | 10BASE-T,100BASE-TX,1000BASE-T,1000BASE-SX,1000BASE-LX |
|---|---|
| Color | Brown |
| Connector Shape | LC connector, RJ-45 |
| Emission waveLength (N.m) | 850 |
| Fiber Type | Multi mode |
| Height (mm) | 26 |
| Humidity (% RH) | 5 to 95 (no condensation) |
| Length (mm) | 94 |
| Mass (g) | 201 |
| Number of Cores | 2 cores |
| Operating Temperature (°C) | 0~50 |
| Output Current (A) | 2 |
| Power Consumption (W) | 5 |
| Storage Temperature (°C) | -10~70 |
| Transmission Speed (Gbps) | Up to 1 |
| Transmission distance (m) | 550 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Convert RJ45 copper-based Ethernet and fiber optic connections to extend your network at no cost
10/100 / 1000Mbps RJ45 port auto-nigger support for different network speeds and devices, convert to Gigabit fiber optic network Compact stand-alone design and convenient wall mount option for easy installation 850nm LC multi with included SFP transceiver Mode Gigabit Fiber Optic Connect Fiber Optic Interface Supports 550m Range Supports Link Fault Path (LFP) Durable metal housing
IEEE 802.1q Tag VLAN passthrough support Automatic MDIX
Supports 9K jumbo frame
Extend and convert networks using fiber optic cables (bridge connection)
Providing network access to users in remote locations and annexes in large facilities
Ideal for secure connections in government agencies and businesses where EMI (electromagnetic interference) is not tolerated
10/100 / 1000Mbps RJ45 port auto-nigger support for different network speeds and devices, convert to Gigabit fiber optic network Compact stand-alone design and convenient wall mount option for easy installation 850nm LC multi with included SFP transceiver Mode Gigabit Fiber Optic Connect Fiber Optic Interface Supports 550m Range Supports Link Fault Path (LFP) Durable metal housing
IEEE 802.1q Tag VLAN passthrough support Automatic MDIX
Supports 9K jumbo frame
Extend and convert networks using fiber optic cables (bridge connection)
Providing network access to users in remote locations and annexes in large facilities
Ideal for secure connections in government agencies and businesses where EMI (electromagnetic interference) is not tolerated
Feature
Convert RJ45 copper-based Ethernet and fiber optic connections to extend your network at no cost10/100 / 1000Mbps RJ45 port auto-nigger support for different network speeds and devices, convert to Gigabit fiber optic network Compact stand-alone design and convenient wall mount option for easy installation 850nm LC multi with included SFP transceiver Mode Gigabit Fiber Optic Connect Fiber Optic Interface Supports 550m Range Supports Link Fault Path (LFP) Durable metal housing
IEEE 802.1q Tag VLAN passthrough support Automatic MDIX
Supports 9K jumbo frame
Use
Extend and convert networks using fiber optic cables (bridge connection)Providing network access to users in remote locations and annexes in large facilities
Ideal for secure connections in government agencies and businesses where EMI (electromagnetic interference) is not tolerated
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
