StarTech.com Gigabit Ethernet 4 port expansion PCIe network LAN adapter card
#Grup produk P113600223
Spesifikasi
| Color | yellow |
|---|---|
| Data Packet Rate | (Maximum) 2000 (Full-duplex communication) Mbps |
| Height (cm) | 13.8 |
| Humidity (% RH) | 5~95 |
| Mass (g) | 95 |
| Operating Temperature (°C) | 0 ~ 55 |
| Storage Temperature (°C) | -40 ~ 75 |
| Width (cm) | 12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4 gigabit RJ45 independent ports are added to connect to multiple networks. Build high performance workstations / servers
Reliable performance full-duplex flow control support with Realtek RTL8111G chipset
Supports Wake On LAN and remote wakeup
Fully compliant with IEEE 802.3, IEEE 802.3u, and IEEE 802.3ab network standards Auto-nigration, next page compatible Crossover detection & auto-correction (automatic MDIX)
Supports jumbo frames up to 9K
Supports IEEE 802.1Q VLAN tagging and IEEE 802.1P Layer 2 preferred encoding
Supports Microsoft NDIS5 Checksum Offload (IP, TCP, UDP) and Large Send Offload
Simultaneous access to multiple networks with PC clients, servers, and desktop workstations with limited PCI Express slots Add RJ45 ports on high-end workstations and servers in a VM environment consisting of multiple OSs that use shared or dedicated NICs Optimal redundant connection avoids interruption of network connection
Reliable performance full-duplex flow control support with Realtek RTL8111G chipset
Supports Wake On LAN and remote wakeup
Fully compliant with IEEE 802.3, IEEE 802.3u, and IEEE 802.3ab network standards Auto-nigration, next page compatible Crossover detection & auto-correction (automatic MDIX)
Supports jumbo frames up to 9K
Supports IEEE 802.1Q VLAN tagging and IEEE 802.1P Layer 2 preferred encoding
Supports Microsoft NDIS5 Checksum Offload (IP, TCP, UDP) and Large Send Offload
Simultaneous access to multiple networks with PC clients, servers, and desktop workstations with limited PCI Express slots Add RJ45 ports on high-end workstations and servers in a VM environment consisting of multiple OSs that use shared or dedicated NICs Optimal redundant connection avoids interruption of network connection
Feature
4 gigabit RJ45 independent ports are added to connect to multiple networks. Build high performance workstations / serversReliable performance full-duplex flow control support with Realtek RTL8111G chipset
Supports Wake On LAN and remote wakeup
Fully compliant with IEEE 802.3, IEEE 802.3u, and IEEE 802.3ab network standards Auto-nigration, next page compatible Crossover detection & auto-correction (automatic MDIX)
Supports jumbo frames up to 9K
Supports IEEE 802.1Q VLAN tagging and IEEE 802.1P Layer 2 preferred encoding
Supports Microsoft NDIS5 Checksum Offload (IP, TCP, UDP) and Large Send Offload
Use
Simultaneous access to multiple networks with PC clients, servers, and desktop workstations with limited PCI Express slots Add RJ45 ports on high-end workstations and servers in a VM environment consisting of multiple OSs that use shared or dedicated NICs Optimal redundant connection avoids interruption of network connectionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
