StarTech.com Gigabit Ethernet 2 port expansion PCI Express x4 interface card 2x Gigabit Ethernet expansion PCIe Intel i350 chipset use

Sebelum PPN:
Rp7.799.900
Spesifikasi
Data Packet Rate(Maximum) 2 (full duplex), 1 (half duplex) Gbps
Height (cm)12
Humidity (% RH)5~85
Length (cm)67
Mass (g)80
Number of Ports2
Operating Temperature (°C)0~50
Storage Temperature (°C)-20~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10/100 / 1000Mbps compatible RJ45 Ethernet port x2
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, and IEEE 802.3ad (link aggregation). Supports IEEE 802.1Q VLAN tagging Supports jumbo frames up to 9K bytes Teaming support
Supports Checksum Offload (IP, TCP, UDP), Transmit Segmentation Offload (TCP, UDP), Large send Offload
Shipped with the standard profile bracket for Wake-on-LAN / remote wakeup attached. Low profile bracket is also included
Intel Virtualization Technology (VT-c, VMDq, SR-IOV)
4-lane (x4) x4, x8, x16 PCIe slot standard compliant PCI Express
Compliant with PCI Express Basic Standard 2.1 (backward compatible with 1.0a / 1.1)
Ideal for VM environments consisting of multiple operating systems that use shared or dedicated NICs Avoid network connection interruptions with redundant connections Improve security levels with dual home proxies and gateway system settings
Designed for desktop PC clients, servers, and workstations with few PCI Express slots
Feature
10/100 / 1000Mbps compatible RJ45 Ethernet port x2
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, and IEEE 802.3ad (link aggregation). Supports IEEE 802.1Q VLAN tagging Supports jumbo frames up to 9K bytes Teaming support
Supports Checksum Offload (IP, TCP, UDP), Transmit Segmentation Offload (TCP, UDP), Large send Offload
Shipped with the standard profile bracket for Wake-on-LAN / remote wakeup attached. Low profile bracket is also included
Intel Virtualization Technology (VT-c, VMDq, SR-IOV)
4-lane (x4) x4, x8, x16 PCIe slot standard compliant PCI Express
Compliant with PCI Express Basic Standard 2.1 (backward compatible with 1.0a / 1.1)
Use
Ideal for VM environments consisting of multiple operating systems that use shared or dedicated NICs Avoid network connection interruptions with redundant connections Improve security levels with dual home proxies and gateway system settings
Designed for desktop PC clients, servers, and workstations with few PCI Express slots

Ulasan Produk

Tidak ada ulasan