StarTech.com Gigabit Ethernet 2 port expansion PCI Express network adapter LAN card 2x Gigabit Ethernet expansion PCIe NIC wired LAN board
#Grup produk P113600180
Spesifikasi
| Data Packet Rate | (Maximum) 2 (full duplex), 1 (half duplex) Gbps |
|---|---|
| Height (cm) | 12 |
| Humidity (% RH) | 10~90 |
| Length (mm) | 92.5999999999999 |
| Number of Ports | 2 |
| Operating Temperature (°C) | 0~70 |
| Storage Temperature (°C) | 0~100 |
| Width (mm) | 18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports two 10/100 / 1000Mbps RJ45 Ethernet ports Supports jumbo frames up to 9K
Supports PCI Express 2.0 base specifications (backward compatible with 1.0a / 1.1)
Fully compliant with IEEE 802.3, IEEE 802.3u, and IEEE 802.3ab, with IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding, and IEEE 802.3x full duplex flow control
Supports Microsoft NDIS5 checksum offload (IP, TCP, UDP) and Large Send offload
Supports Wake-on-LAN / remote wake-up function Ships with standard profile bracket attached, and includes low profile bracket Supports Pair Swap / Polarity / Skew correction
Ideal for VM environments with multiple operating systems that use shared or dedicated NICs
Avoid network connection interruptions with redundant connections Increase security levels with dual home proxies and gateway system settings
Designed for desktop PC clients, servers, and workstations with few PCI Express slots
Supports PCI Express 2.0 base specifications (backward compatible with 1.0a / 1.1)
Fully compliant with IEEE 802.3, IEEE 802.3u, and IEEE 802.3ab, with IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding, and IEEE 802.3x full duplex flow control
Supports Microsoft NDIS5 checksum offload (IP, TCP, UDP) and Large Send offload
Supports Wake-on-LAN / remote wake-up function Ships with standard profile bracket attached, and includes low profile bracket Supports Pair Swap / Polarity / Skew correction
Ideal for VM environments with multiple operating systems that use shared or dedicated NICs
Avoid network connection interruptions with redundant connections Increase security levels with dual home proxies and gateway system settings
Designed for desktop PC clients, servers, and workstations with few PCI Express slots
Feature
Supports two 10/100 / 1000Mbps RJ45 Ethernet ports Supports jumbo frames up to 9KSupports PCI Express 2.0 base specifications (backward compatible with 1.0a / 1.1)
Fully compliant with IEEE 802.3, IEEE 802.3u, and IEEE 802.3ab, with IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding, and IEEE 802.3x full duplex flow control
Supports Microsoft NDIS5 checksum offload (IP, TCP, UDP) and Large Send offload
Supports Wake-on-LAN / remote wake-up function Ships with standard profile bracket attached, and includes low profile bracket Supports Pair Swap / Polarity / Skew correction
Use
Ideal for VM environments with multiple operating systems that use shared or dedicated NICsAvoid network connection interruptions with redundant connections Increase security levels with dual home proxies and gateway system settings
Designed for desktop PC clients, servers, and workstations with few PCI Express slots
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
