StarTech.com Gigabit compatible optical media converter 1000Base-LX 2 core SC terminal Single mode (2 core) Up to 10km

Sebelum PPN:
Rp4.199.900
Spesifikasi
Applicable Standard100BASE-LX,1000BASE-T,1000BASE-LX,10BASE-T
ColorBrown
Connector ShapeST connector, RJ-45
Emission waveLength (N.m)1310
Fiber TypeSingle mode
Number of Cores2 cores
Transmission Speed (Gbps)Up to 1
Transmission distance (m)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converting and extending Gigabit optical fiber (1000Mbps) networks with single-mode optical fiber of 1000BASE-LX network Achieves cost-effective Ethernet-optical fiber (copper wire-optical fiber) link Single-mode duplex optical fiber cable (SC) Supports extension of up to 10km by connection) Compact design that can be mounted on the wall Supports full transfer rate of non-blocking and wire speed DIP switch that supports link fault pass-through function LED indicator that makes it easy to monitor Ethernet / fiber optic network links
1310nm wavelength
Supports IEEE 802.1q Tag VLAN passthrough
Extend Ethernet connection up to 10km on fiber optic backbone Perform Ethernet-fiber and copper-fiber optic links. Connect remote subnetworks to larger fiber optic networks / backbones at no cost Cost-effective network solution for converting Ethernet to fiber optics and fiber optics to copper
Feature
Converting and extending Gigabit optical fiber (1000Mbps) networks with single-mode optical fiber of 1000BASE-LX network Achieves cost-effective Ethernet-optical fiber (copper wire-optical fiber) link Single-mode duplex optical fiber cable (SC) Supports extension of up to 10km by connection) Compact design that can be mounted on the wall Supports full transfer rate of non-blocking and wire speed DIP switch that supports link fault pass-through function LED indicator that makes it easy to monitor Ethernet / fiber optic network links
1310nm wavelength
Supports IEEE 802.1q Tag VLAN passthrough
Use
Extend Ethernet connection up to 10km on fiber optic backbone Perform Ethernet-fiber and copper-fiber optic links. Connect remote subnetworks to larger fiber optic networks / backbones at no cost Cost-effective network solution for converting Ethernet to fiber optics and fiber optics to copper

Ulasan Produk

Tidak ada ulasan