StarTech.com General-purpose wall-mounting bracket compatible with short-focus projector + mount arm can be extended up to 704 mm from wall + load capacity 15 kg

Sebelum PPN:
Rp7.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable mount arm Extends distance from wall up to 704mm Steel / Aluminum. General-purpose wall-mounted mounting bracket for short-focus projectors. It supports a large screen with a short projection distance, and the projector does not get in the way. Ideal for various meeting spaces such as classrooms, conference rooms, hotel / event venues, etc. <Wide compatibility with short-focus projectors> The universal mount pattern with a diameter of 325 mm supports a wide range of brands of short-focus projectors. It can load up to 15 kg. <Adjust the distance from the wall> The mount arm for thin projectors can adjust the distance from the wall in the range of 420 mm to 704 mm. In addition, the tilt function of + 5 / -5 degrees allows you to tilt the projector and set it to the optimum position. The lock type ball joint supports 360 degree swivel and +/- 25 degree horizontal and vertical tilt. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
Adjustable mount arm Extends distance from wall up to 704mm Steel / Aluminum. General-purpose wall-mounted mounting bracket for short-focus projectors. It supports a large screen with a short projection distance, and the projector does not get in the way. Ideal for various meeting spaces such as classrooms, conference rooms, hotel / event venues, etc. <Wide compatibility with short-focus projectors> The universal mount pattern with a diameter of 325 mm supports a wide range of brands of short-focus projectors. It can load up to 15 kg. <Adjust the distance from the wall> The mount arm for thin projectors can adjust the distance from the wall in the range of 420 mm to 704 mm. In addition, the tilt function of + 5 / -5 degrees allows you to tilt the projector and set it to the optimum position. The lock type ball joint supports 360 degree swivel and +/- 25 degree horizontal and vertical tilt. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan