Nakabayashi Gaming headset

Sebelum PPN:
Rp479.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
DirectivityOmnidirectional
Earphone shapeOne ear headband type
Frequency CharacteristicHeadphone / 20Hz-20KHz, Microphone / 100Hz-10KHz
FunctionWith volume controller
Input SensitivityMicrophone / -54dB ± 3dB
Interface3.5mm diameter jack
Main Unit Dimensions, Width W x Depth D x Height H (mm)140x50x180
Mass (g)60
MaterialABS
Microphone PartOmnidirectional condenser microphone
Mounting MethodOne ear
ROHS Directive (Corresponding to 10 Substances)Correspondence
SensitivityHeadphone / 112dB ± 4dB
Suitable ModelsProduct with 3.5mm diameter jack (CTIA standard compliant). (* Not compatible with OMTP standard compliant products.)
Volume Control○

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a one-ear type, you can hear external sounds without worry.
The microphone and head arm can be adjusted to the optimum position.
A remote controller that allows you to adjust the volume at hand.
Includes 1 replacement microphone cover and 1 ear pad.
Compatible with smartphones, PS Vita, etc.
Feature
Since it is a one-ear type, you can hear external sounds without worry.
The microphone and head arm can be adjusted to the optimum position.
A remote controller that allows you to adjust the volume at hand.
Includes 1 replacement microphone cover and 1 ear pad.
Compatible with smartphones, PS Vita, etc.

Ulasan Produk

Tidak ada ulasan