Nakabayashi Fuyasu album 10L

Sebelum PPN:
Rp219.900
Spesifikasi
Base Paper10 white free mounts
ColorWhite
Dimensions, Height x Width (mm)335 x 325, (pasting effective: 315 x 270)
Mass (g)950
Number of Storage (sheets)10
PatternRilakkuma A pattern
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith character original card, with transparent cover, in transparent bag
Spine Width (mm)27
Storage SizeL size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an L size free album that uses character design. Adopting a screw type, you can easily add or replace the mount. With one character original title card, you can enjoy editing the album by writing messages and comments. Contains 10 white free mounts that allow you to enjoy a free layout.
Feature
This is an L size free album that uses character design. Adopting a screw type, you can easily add or replace the mount. With one character original title card, you can enjoy editing the album by writing messages and comments. Contains 10 white free mounts that allow you to enjoy a free layout.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait