Nakabayashi Fuyas Album 10L/Hello Kitty

Sebelum PPN:
Rp219.900
Spesifikasi
Base PaperL size, white free mount 10 sheets (effective size of sticking: vertical 315 x horizontal 270 mm)
Color (Pattern)Hello Kitty
Cover SpecificationPolypropylene cover
Main Unit Dimensions (mm)Vertical 335 x Width 325 x Width 27
Manufacturer Product Code23972 7
Mass of Main Unit (g)950
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationCharacter original title card included, transparent cover included, transparent bag included, screw type
Storage SizeL size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a white free mount that is ideal for pasting pictures of children. The cover has a bright and lively character design.
Feature
It is a white free mount that is ideal for pasting pictures of children. The cover has a bright and lively character design.

Ulasan Produk

Tidak ada ulasan