ELPA (Asahi Electric) Full-function TV remote control for 8 models by manufacturer, with center power button

Sebelum PPN:
Rp379.900
Spesifikasi
Operating Distance (m)Approximately 7 (varies depending on equipment used and room conditions)
Power SupplyAAA battery x 2 (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
◇The manufacturer code is pre-set, so you can use it right away without any setup! ◇Equipped with a power button on the top as well as in the center ◇Button configuration similar to that of the original remote control ◇Slim and easy to hold and press ◇Buttons with a light and comfortable click. Rubber coated for a smooth feel. ◇Includes a strap hole ◇Wide-angle transmission with two-way LED
◇Operating distance: Approximately 7m (varies depending on the device used and room conditions) ◇Power supply: 2 x AAA batteries ◇Battery life: Approximately 12 months (when using alkaline batteries) *Battery life may be shorter depending on battery performance and usage conditions. ◇External dimensions (approximate): Width 51 x Height 227 x Depth 19 (mm) ◇Weight: Approximately 96g (excluding batteries) ◇Lineup: For Sony Bravia, Sharp Aquos, Panasonic Viera, Toshiba Regza, Hitachi Woo, Mitsubishi Real, Hisense, LG
Feature
◇The manufacturer code is pre-set, so you can use it right away without any setup! ◇Equipped with a power button on the top as well as in the center ◇Button configuration similar to that of the original remote control ◇Slim and easy to hold and press ◇Buttons with a light and comfortable click. Rubber coated for a smooth feel. ◇Includes a strap hole ◇Wide-angle transmission with two-way LED
Use
◇Operating distance: Approximately 7m (varies depending on the device used and room conditions) ◇Power supply: 2 x AAA batteries ◇Battery life: Approximately 12 months (when using alkaline batteries) *Battery life may be shorter depending on battery performance and usage conditions. ◇External dimensions (approximate): Width 51 x Height 227 x Depth 19 (mm) ◇Weight: Approximately 96g (excluding batteries) ◇Lineup: For Sony Bravia, Sharp Aquos, Panasonic Viera, Toshiba Regza, Hitachi Woo, Mitsubishi Real, Hisense, LG

Ulasan Produk

Tidak ada ulasan