StarTech.com Full HD PCIe capture board HDMI / VGA / DVI / Component compatible High definition 1080p

Sebelum PPN:
Rp4.599.900
Spesifikasi
Connector APCI Express x1
Connector BDVI-I (29 pins)
Height (cm)2
Length (cm)12
Mass (g)58
Operating Temperature (°C)0 ~ 40
Storage Temperature (°C)-5 ~ 40
Width (cm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports HDMI, DVI, VGA and composite video input sources and can be captured from virtually any device H.264 encoding compatible with a wide range of devices with exported video files 30 frames per second, 1080p resolution for vivid high quality video capture Dual profile card with brackets for compatible low profile and full profile
Compatible with NTSC and PAL systems
Supports 16: 9 and 4: 3 aspect ratios
Supports 2-channel stereo audio (HDMI / RCA)
Capture training and tutorial videos from a variety of video output technologies
Stream live video feeds using streaming services such as Twitch.tv
Play the game on a separate display while capturing the HD video game at 30 frames per second (using the ST122 HDMILE HDMI splitter)
Convert analog video to digital video with a professional video archiving application
Feature
Supports HDMI, DVI, VGA and composite video input sources and can be captured from virtually any device H.264 encoding compatible with a wide range of devices with exported video files 30 frames per second, 1080p resolution for vivid high quality video capture Dual profile card with brackets for compatible low profile and full profile
Compatible with NTSC and PAL systems
Supports 16: 9 and 4: 3 aspect ratios
Supports 2-channel stereo audio (HDMI / RCA)
Use
Capture training and tutorial videos from a variety of video output technologies
Stream live video feeds using streaming services such as Twitch.tv
Play the game on a separate display while capturing the HD video game at 30 frames per second (using the ST122 HDMILE HDMI splitter)
Convert analog video to digital video with a professional video archiving application

Ulasan Produk

Tidak ada ulasan