Nakabayashi Fuel Album Digio Fabi Fabi

Sebelum PPN:
Rp309.900
Spesifikasi
Base PaperDemi-size, 100-year mount (color) 10 sheets (Affixable size: 225 x 190 mm)
Coloryellow
Cover SpecificationCloth
Dimensions, Height x Width x Thickness (mm)243x240x27
Mass (g)710
Patternheart
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage SizeDemi
TypeScrew type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 100-year mount is made by coating the surface of the mount with aluminum foil, which prevents the mount from deforming or discoloring due to moisture absorption, drying, or light, making it highly durable and about 5 times more durable than manufacturer-free mounts. It has durability. In addition, the embossing process allows air to escape when the film is returned, making it less likely to wrinkle.
Feature
The 100-year mount is made by coating the surface of the mount with aluminum foil, which prevents the mount from deforming or discoloring due to moisture absorption, drying, or light, making it highly durable and about 5 times more durable than manufacturer-free mounts. It has durability. In addition, the embossing process allows air to escape when the film is returned, making it less likely to wrinkle.

Ulasan Produk

Tidak ada ulasan