Nakabayashi Free Album A4 Anpanman

Sebelum PPN:
Rp309.900
Spesifikasi
Base Paper10 sheets of A4 size plastic coat (white) (Affixable size: Vertical 285 x Horizontal 190 mm)
Cover SpecificationPrinted polypropylene
Dimensions, Height x Width x Thickness (mm)304x240x22
Mass (g)730
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeA4
TypeScrew type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Placoat mount is a mount whose surface is laminated with PET film (made from plastic bottles), so it has a glossy feel that makes the photo stand out even more, and the mount does not easily deform or discolor, making it a manufacturer-free mount. It has about 3 times the durability.
Feature
Placoat mount is a mount whose surface is laminated with PET film (made from plastic bottles), so it has a glossy feel that makes the photo stand out even more, and the mount does not easily deform or discolor, making it a manufacturer-free mount. It has about 3 times the durability.

Ulasan Produk

Tidak ada ulasan