Buffalo For businesses 11ac/n/a/g/b compatible Dustproof/waterproof Environmental resistance Administrator function equipped Wireless LAN access point

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number64-3801-16
Data Transfer Rate802.11ac: 866Mbps,802.11n: 400Mbps (BW 40MHz),802.11g: 54Mbps,802.11b: 11Mbps
Frequency (GHz)IEEE802.11ac,IEEE802.11a:5(W56)(100~140ch),IEEE802.11g/IEEE802.11b:2.4(1~13ch)
Included Accessories2 antennas, manuals, 3 warranty documents, 8 screws, 4 wall brackets
Mass (g)Approximately 1306 (excluding antenna and wall bracket)
Maximum Power Consumption (W)25.5 (standard value)
Operating EnvironmentTemperature: -25 to 55°C Humidity: 0 to 90% (non-condensing)
Outer dimensions, Width W x Height H x Depth D (mm)W220xH280xD65
Power SupplySupports PoE IEEE802.3at
Standard to ConformVCCI ClassB
Supported OSWindows 10 (64-bit/32-bit): Compatible Windows 8.1/7 (64-bit/32-bit): Compatible
Transmission MethodDSSS/OFDM/MIMO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides high-speed outdoor Wi-Fi environments and communications between bases. Excellent environmental resistance, ideal for outdoor use, hot spring areas, and cowsheds. DFS interference avoidance function "Equipped with automatic interference avoidance function" for stable communications. Realizes communication between buildings at low cost. Compatible with both 11ac/n/a (5GHz) + 11n/g/b (2.4GHz). Equipped with "Emergency mode" that can provide a communications environment in the event of a disaster. Equipped with "DHCP server function" that automatically assigns IP addresses. Equipped with "I'm Here function" that lights up the AP being set up. Reliable maximum 5-year warranty. Low power consumption design that supports energy saving in the office.
Feature
Provides high-speed outdoor Wi-Fi environments and communications between bases. Excellent environmental resistance, ideal for outdoor use, hot spring areas, and cowsheds. DFS interference avoidance function "Equipped with automatic interference avoidance function" for stable communications. Realizes communication between buildings at low cost. Compatible with both 11ac/n/a (5GHz) + 11n/g/b (2.4GHz). Equipped with "Emergency mode" that can provide a communications environment in the event of a disaster. Equipped with "DHCP server function" that automatically assigns IP addresses. Equipped with "I'm Here function" that lights up the AP being set up. Reliable maximum 5-year warranty. Low power consumption design that supports energy saving in the office.

Ulasan Produk

Tidak ada ulasan